- Home
- Products
- Icotek
-
42631Icotek Cable Entries, KEL-ULTRA Flex SeriesItem Number42631MFG Item Number42631SeriesKEL-ULTRA FlexProduct DescriptionKEL-ULTRA flex 2Specifications
Specifications Minimum Cable Diameter (in) 3 " Maximum Cable Diameter (in) 4.5 " Cable Dia. Range (in) 3-4.5 " Minimum Cable Diameter (mm) 75 mm Maximum Cable Diameter (mm) 115 mm Cable Dia. Range (mm) 75-115 mm Mounting Screw NEMA Rating NEMA 12 IP Rating IP66 Color Gray AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
42630Icotek Cable Entries, KEL-ULTRA Flex SeriesItem Number42630MFG Item Number42630SeriesKEL-ULTRA FlexProduct DescriptionKEL-ULTRA flex 1Specifications
Specifications Minimum Cable Diameter (in) 1 " Maximum Cable Diameter (in) 3.5 " Cable Dia. Range (in) 1-3.5 " Minimum Cable Diameter (mm) 25 mm Maximum Cable Diameter (mm) 90 mm Cable Dia. Range (mm) 25-90 mm Mounting Screw NEMA Rating NEMA 12 IP Rating IP66 Color Gray AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Category
Manufacturer
Product Series
Cable Dia. Range (in)
Cable Dia. Range (mm)
Minimum Cable Diameter (mm)
Minimum Cable Diameter (in)
Maximum Cable Diameter (in)
Maximum Cable Diameter (mm)